GVDA Osiloskop Digital (Osiloskop Penyimpan Digital)

Sebelum PPN:
Rp1.499.900
Spesifikasi
Automatic Sleep Time (minute)15 or disabled
BacklightEver Bright
BatteryOne 18650 lithium battery
Battery Capacity (mAh)1500
Charging5V/1A, Type-C
Display Size240x320 Color Screen
Duration of Continuous Use (hour)>8
Input resistance500 mV/div to 200 V/div: about 5 MΩ, 50 mV/div to 200 mV/div: about 1 MΩ
Observation Area (mm)49.0x36.7
Package Contents1xOscilloscope, 1xTest Pen, 1xCloth Bag, 1xManual
Product Size(mm)83x160x32
Save Capability100 records of DMM data, 10 records of OSC waveforms
Shutdown Current (µA)<10
Static Operating Multimeter Current (mA)about 80
Static Operating Oscilloscope Current (mA)about 300
Storage Conditions Humidity (%RH)<90
Storage Temperature Conditions (°C)-10 to +60
Usage Environment Humidity (%RH)<75
Usage Environment Temperature (°C)0 to +40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan