SAMYUNG AIS Receiver

Sebelum PPN:
Rp27.999.900
Spesifikasi
OperationSimplex & Semi-duplex
Antenna Impedance (ohm)50 (SO-239)
Channel Spacing (kHz)25
External InterfaceITU/NMEA-0183
Frequency Stability Rate±10PPM (-20℃ ~ +60℃)
Operating Temperature (°C)-15 to +55
Power Supply12~24VDC, 0.4A Max.(DC 12V)
RX Ch1Default channel 88B, AIS(162.025MHz)
RX Ch2Default channel 87B, AIS(161.975MHz)
Rx Frequency (MHz)156.025 ~ 162.025

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Real time display of navigation information as MMSI, Vessel name and others on Samyung Navis chart plotters, AIS display(Si-30D) and any PC(S/W).
- Easy and simple installation process.
- Dual Baud Rate 4800 or 38400.
- Dual Channel Receiver (CLASS"A" & "B").
- RS-232,422 Input/Output Port.
- Transfer data AIS channel 87B(161.975MHz) & 88B(162.025MHz) onto Samyung display units.
- Simple connection to and from GPS through RS-232, 422
- LED display for easy status check-up (POWER,RX-A,RX-B,GPS, ERROR)

Ulasan Produk

Tidak ada ulasan