Smart Sensor Detektor Gas Mudah Terbakar (Sensor Gas Inflamasi)

Sebelum PPN:
Rp639.900
Spesifikasi
Battery IndicationYes
Continuous Operating Time (hour)9 (slightly vary with working condition)
Gas TypeCombustible Gas
Leak Size IndicationIndication Light & Alarm Buzzer
Measuring PrincipleSemiconductor
Operating Condition (°C)0-50 (Non-gel)
Operation Condition (%RH)≤80 (Non-gel)
Overcharge/Overcurrent ProtectionYes
PackingBlister
Power (V)3.7 (li-battery)
Power IndicationYes
Product Net Weight (g)220
Product Size(mm)156x66x31
Response TimeInstantaneous
Sensitivity (ppm)Variable, minimum 5 (gasoline)
Sensitivity AdjustmentYes
Standard Carton Size (cm)34x29.5x50
Standard Quantity Per Carton40
Warm-up Time (s)<20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A gas detector is a device that detects the presence of gases in an area, often as part of a safety system. This type of equipment is used to detect a gas leak and interface with a control system so a process can be automatically shut down. A gas detector can sound an alarm to operators in the area where the leak is occurring, giving them the opportunity to leave. This type of device is important because there are many gases that can be harmful to organic life.
Feature
Gas detectors can be used to detect combustible, flammable and toxic gases, and oxygen depletion, etc. This type of device is widely used in industry and can be found in locations, such as on oil rigs, to monitor manufacture processes and emerging technologies such as photovoltaic. They may also be used in firefighting.

Ulasan Produk

Tidak ada ulasan