Sennheiser Accentum True Wireless Earbuds

Sebelum PPN:
Rp3.799.900
Spesifikasi
Active Noise CancellationHybrid Adaptive ANC
Battery Life Span (hour)Up to 8 (music playtime with earbuds)(ANC off); Up to 6 (music playtime with earbuds)(ANC on); Up to 28 (overall music playtime with charging case)(Test condition: iPhone, mid Volume level 85dB)
Battery Specification (mAh)55 (L/R earbud); 400-420 (charging case)(Built-in Lithium-Ion)
Bluetooth VersionBluetooth 5.3 compliant, class 1, 10 mW (max); Bluetooth Classic and LE Audio supported
Charging Time (hour)Approx. 1.5 (for Full charged); After 10 min charging 1hr music playtime; Remark: Ambient temperatures <15°C or >30°C and Qi wireless charging leads to extended charging times
Microphone Frequency (Hz)100 to 10000
Microphone Pickup Pattern2 mics per earbud, beamforming for noise reduction
Microphone PrincipleMEMS
Power Supply5V/1000mA max; USB Charging via USB-C socket at charging case; Qi Wireless charging; Magnetic strength field: Earbuds: 53.7 mT, charging case: 101.7 mT
Product Dimensions (mm)49.45x51.72x28.95 (earbuds and charging case)
Speaker Diameter Size (mm)7 (TrueResponse™ dynamic)
Speaker Frequency Range (Hz)5 (up to 21kHz)
Speaker PrincipleDynamic
Speaker Sensitivity (SPL) (dB)107 (1kHz/1mW)
Speaker THD (%)<0.08 (1kHz/94dB)
Supported CodecSBC, AAC, aptX™, LC3
Supported ProfileA2DP, AVRCP, HFP, TMAP, PBP
Transmission frequency (MHz)2402 to 2480 (Modulation: GFSK π/4 DQPSK/8DPSK)
Weather ResistanceIP54, splash resistant (earbuds only)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Sennheiser ACCENTUM True Wireless Earbuds - Crystal-Clear Sound with Hybrid ANC, Ergonomic Design, 28-Hour Battery Life, Touch Interface and Dual Mic Call Quality
Feature
• Ergonomic comfort and secure fit: Enjoy all-day listening with soft silicone tips designed from extensive in-ear ergonomic research for unparalleled earphone wearability
• Sennheiser signature sound quality: Exceptional audio with True Response technology, customizable via the Smart Control app for a personalized sound experience from deep bass to crystal clear highs
• Hybrid active noise cancellation: Block out the world and immerse yourself in your music with effective noise cancelling, or switch to transparent mode to stay connected to your surroundings
• All-day battery and convenient charging: Power through the day with 8 hours of playtime and an additional 20 hours from the charging case, with convenient Qi wireless and USB-C charging options
• Advanced connectivity and control: Experience seamless pairing with Bluetooth 5.3, customizable touch controls for audio and calls, and dual-mic technology for clear conversations

Ulasan Produk

Tidak ada ulasan