Spesifikasi
| Active Noise Cancellation | Hybrid Adaptive ANC |
|---|---|
| Battery Life Span (hour) | Up to 7.5 (ANC off); Up to 7 (ANC on); Up to 30 (with charging case) |
| Battery Specification (mAh) | 75 (L/R earbud); 820 (charging case)(Built-in Lithium-Ion) |
| Bluetooth Version | Bluetooth 5.4, class 1, 10 mW (max); Bluetooth Classic and Bluetooth LE Audio |
| Magnetic Strength Field (mT) | Earbuds: 0.95; Charging case: 105 |
| Microphone Frequency (Hz) | 100 to 10000 |
| Microphone Pickup Pattern | 3 mics per earbud, beamforming for noise reduction |
| Microphone Principle | MEMS |
| Power Supply | 5V/1000mA max; USB-C charging; Qi Wireless |
| Speaker Diameter Size (mm) | 7 (TrueResponse™ dynamic) |
| Speaker Frequency Range (Hz) | 5 (up to 21kHz) |
| Speaker Principle | Dynamic |
| Speaker Sensitivity (SPL) (dB) | 107 (1kHz/1mW) |
| Speaker THD (%) | <0.08 (1kHz/94dB) |
| Supported Codec | SBC, AAC, aptX™, aptX™ Adaptive/Lossless, LC3 |
| Supported Profile | A2DP, AVRCP, HFP, TMAP, PBP |
| Transmission frequency (MHz) | 2402 to 2480 (Modulation: GFSK π/4 DQPSK/8DPSK) |
| Weather Resistance | IP54, dust and splash resistant (earbuds only) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Experience advanced and upgraded wireless audio and step into tomorrow with MOMENTUM True Wireless 4. Immerse yourself in sound that’s tuned to your hearing and preferences. Discover future-proof features like Auracast™ & LE Audio* with adaptive ANC and up to 30hrs playtime.
Feature
• Immerse yourself in exceptional sound: Sennheiser's TrueResponse transducer system and lossless audio technology deliver best-in-class audio quality for an exceptionally detailed listening experience• Embrace the future: Stay ahead with LE Audio & Auracast™* that are revolutionizing audio streaming, as well as with smart features like customizable touch control and multipoint connectivity
* Only available with firmware update
• Reclaim control of the sound around you: Isolate outside noise with optimized adaptive ANC and Anti-Wind Mode, and easily switch to low-noise Transparency Mode for comfortable awareness
• Designed for all-day comfort: With a secure fit and extra soft silicone ear tip, you can enjoy long listening sessions
• Never slow down: Enjoy up to 30 hours of uninterrupted listening pleasure and quick charge for an hour's play time in as little as 8 minutes
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
