Sennheiser Momentum 4 Wireless Headphone

Sebelum PPN:
Rp6.199.900 - Rp6.499.900
Spesifikasi
Active Noise CancellationHybrid Adaptive ANC
Battery Time (hour)Up to 60 (music playtime)
Battery TypeBuilt-in Lithium-Ion rechargeable
Bluetooth VersionBluetooth 5.2 compliant, class 1, 10 mW
Charging Time (hour)Approx. 2 (for full charge)
CodecSBC, AAC, aptX™, aptX adaptive™
Impedance Active (ohm)470
Impedance Passive (ohm)60
Microphone Frequency Response (Hz)50 to 10000
Microphone Pickup Pattern2 mics per side, beamforming for noise reduction
Microphone PrincipleMEMS
Speaker Frequency Range (Hz)6 (up to 22kHz)
Speaker Sensitivity (SPL) (dB)106 (1kHz/0dB FS)
Speaker TypeDynamic
Supported ProfileA2DP, AVRCP, HFP
Total Harmonic Distortion (THD, %)<0.3 (1kHz/100dB SPL)
Transducer Size (mm)42
Transmission frequency (MHz)2402 to 2480 (Modulation: GFSK π/4 DQPSK/8DPSK)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Discover best-in-class sound with our audiophile-inspired accoustic system.
- Enjoy your favorite music like never before with our audiophile-inspired 42mm transducer system that delivers brilliant dynamics, clarity and musicality.
- Make the sound perfect for you using the built-in EQ, presets, sound modes, and Sound Personalization feature
- New Adaptive Noise Cancellation and Transparency Mode
- Premium look & feel
- The M4’s lightweight design features a padded headband and deep, yet soft, cushioned earpads
- Up to 60-hour battery life
- Smart Pause halts playback

Ulasan Produk

Tidak ada ulasan