Sennheiser In-Ear Audiophile Earphones

Sebelum PPN:
Rp2.799.900
Spesifikasi
Acoustic PrincipleClosed
Cable Length (m)1.2
ColorBlack
Ear CouplingEar canal
Frequency Response (Hz)6-20000
Impedance (ohm)18
Jack Plug3.5mm angled
Sound Pressure Level (SPL) (dB)119 (1kHz/1V RMS)
Total Harmonic Distortion (THD) (%)<0.08
Transducer PrincipleDynamic
Transducer Size (mm)7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Diffuse-field equalization for amazingly balanced sound
- Nearly zero total harmonic distortion
- Compact dimensions to fit any ear, large or small
- Adjustable ear hooks and choice of ear tip adapters
- No peaks or troughs to cause masking.

Ulasan Produk

Tidak ada ulasan