Sennheiser Closed Back Headphones

Sebelum PPN:
Rp3.799.900
Spesifikasi
Cable Length (m)1.8
ColorBlack
Ear CouplingAround ear
Ear Pad MaterialArtificial leather on Polyurethane basis
Frequency Response (Hz)6-30000
Nominal Impedance (ohm)150
Package Dimension (LxWxH) (mm)237x191x96
Sound Pressure Level (SPL) (dB)110 (1V RMS)
Storage Temperature (°C)-15 to 65
Transducer PrincipleDynamic, Closed (Headphones)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Who says closed-back headphones can’t sound that open? The closed-back HD 620S is for audio enthusiasts seeking a distraction-free listening experience without compromising on natural, airy, and detailed sound. Featuring a remarkably open baffle and angled transducers, it replicates the spatial imaging of loudspeakers while keeping listening sessions secluded.
Feature
- Closed-back headphones with steel-reinforced ear cup covers for distraction-free listening sessions.
- Reference-grade 42 mm angled transducers with 38 mm diaphragm deliver speaker-like imaging with natural detail retrieval and expansive soundstage.
- Ultra-light 150-ohm aluminum voice coil for enhanced clarity and accuracy in audio reproduction.
- Lightweight chassis with steel-reinforced headband sliders and artificial leather ear pads with internal venting for long-term durability and all-day comfort.

Ulasan Produk

Tidak ada ulasan