PerkinElmer QSight 110 LC-MS/MS
#Grup produk P110908878
Spesifikasi
| Depth (cm) | 50 |
|---|---|
| Exhaust Blower (kW) | 0.16 |
| Height (cm) | 120 |
| PC and Monitor Power (kW) | 0.6 |
| PowerVar 5.2kVA On-Line Conditioned UPS (kW) | 5.2 |
| QSight Mass Spectrometer and PC Power (kW) | 3.4 |
| Width (cm) | 50 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Space Requirements
The QSight LC/MS/MS has been designed in such a way that the sides of the instrument can be placed directly next to a wall or directly next to the roughing pump. Care should be taken to ensure that the instrument is a minimum distance from the wall or roughing pump to prevent the transfer of vibrations, which could affect performance. Care should also be taken to ensure that the air flow in front of the instrument, as well as behind the instrument, is unimpeded.
The roughing pump can be placed behind or beside the instrument, or can even be in a separate room from the instrument with the following provision: the hose length can be no longer than 3 m. The ends of the roughing pump must be at least 6 inches from an object or wall to allow sufficient airflow for cooling. Any enclosed space where the roughing pump will be located must be properly ventilated and cooled to prevent the pump from overheating.
Environmental Conditions
Environmental conditions should be conducive to the operation of the instrument, the rotary vane pump, and the computer, which will be used to operate the system. The following conditions outline the environmental conditions required when the system is fully running. The additional maximum heat load generated by each component in the QSight LC/MS/MS system is listed below.
Electrical Needs
The following are the electrical requirements for all the components of the QSight LC/MS/MS system and the major optional accessories.
Please review the items you are receiving or have ordered and arrange for the electrical requirements accordingly.
• If you are ordering the UPS, all components will be plugged into the UPS except the gas generator. Therefore, only the requirements of the UPS need to be available in the lab.
• If the gas generator is being purchased, it must have separate electrical service.
Power Considerations and UPS Requirements
Prior to any installation, a qualified, locally licensed electrician must ensure proper power requirements are available or installed to local codes and standards. PerkinElmer will work with your electrician to ensure that all requirements have been met. If you intend to power the system from an uninterruptible power
supply (UPS) other than the model recommended by PerkinElmer, the UPS must meet or exceed the following specifications.
The QSight LC/MS/MS has been designed in such a way that the sides of the instrument can be placed directly next to a wall or directly next to the roughing pump. Care should be taken to ensure that the instrument is a minimum distance from the wall or roughing pump to prevent the transfer of vibrations, which could affect performance. Care should also be taken to ensure that the air flow in front of the instrument, as well as behind the instrument, is unimpeded.
The roughing pump can be placed behind or beside the instrument, or can even be in a separate room from the instrument with the following provision: the hose length can be no longer than 3 m. The ends of the roughing pump must be at least 6 inches from an object or wall to allow sufficient airflow for cooling. Any enclosed space where the roughing pump will be located must be properly ventilated and cooled to prevent the pump from overheating.
Environmental Conditions
Environmental conditions should be conducive to the operation of the instrument, the rotary vane pump, and the computer, which will be used to operate the system. The following conditions outline the environmental conditions required when the system is fully running. The additional maximum heat load generated by each component in the QSight LC/MS/MS system is listed below.
Electrical Needs
The following are the electrical requirements for all the components of the QSight LC/MS/MS system and the major optional accessories.
Please review the items you are receiving or have ordered and arrange for the electrical requirements accordingly.
• If you are ordering the UPS, all components will be plugged into the UPS except the gas generator. Therefore, only the requirements of the UPS need to be available in the lab.
• If the gas generator is being purchased, it must have separate electrical service.
Power Considerations and UPS Requirements
Prior to any installation, a qualified, locally licensed electrician must ensure proper power requirements are available or installed to local codes and standards. PerkinElmer will work with your electrician to ensure that all requirements have been met. If you intend to power the system from an uninterruptible power
supply (UPS) other than the model recommended by PerkinElmer, the UPS must meet or exceed the following specifications.
Warning
Please contact first for detailled stockProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
