PerkinElmer Microwave Digestion System
#Grup produk P110908832
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
MPS 320 digestion system – an exceptionally reliable, easy-to-use microwave digestion system that accommodates a wide range of sample matrices and applications. It’s top-loading, ruggedized and reliable, and safe for anyone in your lab to operate. It gives you a choice of closed-vessel digestion – a requirement for working with volatile compounds – or unique, easy-to-use auto-venting vessels. You can also choose high-performance 8- and 16-position rotors or opt for a high-throughput 32-position setup. The MPS 320 system: the perfect microwave for labs of all shapes and sizes. And the foundation of great analysis.
Take Control Over Digestion Results
Analysts need to rely on their microwave to deliver accurate and repeatable results, time after time. That’s why our MPS 320 system features ultra-accurate Direct Temperature Control (DTC) and Direct Pressure Control (DPC) on each vessel. DTC is a sophisticated noncontact mid-infrared sensor that provides superb reaction control by measuring the real-time temperature of sample material (not the vessel surface temperature) and regulating microwave power accordingly, while eliminating the contamination and inconvenience of contact-sensing devices. To ensure accurate control for any application, DTC comes standard on all vessel types. Our unique, contact-free DPC technology uses polarized light and a glass pressure ring with a remote optical sensor built into the vessel cap to
measure and control pressure changes in one or more vessels. If pressure approaches the maximum, the magnetron power switches to pressure control mode.
What’s more, one or multiple DPC caps can be used to give you maximum control and flexibility on any vessel position you want to monitor.
Innovation by Design
-Top-loading design with ruggedized housing for safe digestion
-Reliable, accurate DTC and DPC on each vessel
-Optional cooling fan for faster cooldown
-Powerful 2,000-W dual magnetron for even power distribution
-Easy-to-operate 32-position rotor available for fast turnarounds
-Wide range of vessel types available (permanently sealed and auto-venting)
-Fume-collection system prevents exposure to hazardous fumes and system corrosion
-Intuitive software with 21 CFR Part 11 option and preloaded comprehensive method cookbook
-Remote control via browser for remote monitoring
Take Control Over Digestion Results
Analysts need to rely on their microwave to deliver accurate and repeatable results, time after time. That’s why our MPS 320 system features ultra-accurate Direct Temperature Control (DTC) and Direct Pressure Control (DPC) on each vessel. DTC is a sophisticated noncontact mid-infrared sensor that provides superb reaction control by measuring the real-time temperature of sample material (not the vessel surface temperature) and regulating microwave power accordingly, while eliminating the contamination and inconvenience of contact-sensing devices. To ensure accurate control for any application, DTC comes standard on all vessel types. Our unique, contact-free DPC technology uses polarized light and a glass pressure ring with a remote optical sensor built into the vessel cap to
measure and control pressure changes in one or more vessels. If pressure approaches the maximum, the magnetron power switches to pressure control mode.
What’s more, one or multiple DPC caps can be used to give you maximum control and flexibility on any vessel position you want to monitor.
Innovation by Design
-Top-loading design with ruggedized housing for safe digestion
-Reliable, accurate DTC and DPC on each vessel
-Optional cooling fan for faster cooldown
-Powerful 2,000-W dual magnetron for even power distribution
-Easy-to-operate 32-position rotor available for fast turnarounds
-Wide range of vessel types available (permanently sealed and auto-venting)
-Fume-collection system prevents exposure to hazardous fumes and system corrosion
-Intuitive software with 21 CFR Part 11 option and preloaded comprehensive method cookbook
-Remote control via browser for remote monitoring
Warning
Please contact first for detailled stockProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
