Spesifikasi
| Chiller | RC 2 Basic |
|---|---|
| Cooling Media | Tap Water |
| Cooling Media Temperature (°C) | 12-17 |
| Cooling Type | Flow |
| Dimensions (WxHxD) (mm) | 500x425x450 |
| Dynamic Reproducibility (1g Benzoic Acid NBS39i) | 0.15 %RSD |
| Flow Rate (L/hour) | 60-70 |
| Interface Scale | RS232 |
| Maximum Measuring Range (J) | 40000 |
| Maximum Operating Pressure of Oxygen (bars) | 40 |
| Measurements/hour Dynamic | 6 |
| Measurements/hour Isoperibol | 4 |
| Operating Temperature (°C) | 22-30 |
| PC Connection | RS232 |
| Permissible Ambient Temperature (°C) | 20-30 |
| Permissible Operating Pressure On The Cooling Medium (bars) | 1.5 |
| Printer Connection | USB |
| Recommended Flow Rate (L/h) | '60 at 18°C |
| Reproducibility of Isoperibol (1g Benzoic Acid NBS39i) | 0.05 %RSD |
| Temperature Measurement Resolution (Kelvin) | 0.0001 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
C 3000 isoperibol Package 1/10
The IKA C 3000 isoperibol calorimeter is the technologically advanced successor of the IKA C 2000 model, with great new features such as faster sample runs, a spherically shaped decomposition vessel for faster heat transfer and a convenient touch screen for easy operation. Both oxygen filling and water handling are fully automated.
Its measurements and calculations of net calorific value are according to ISO 1928, ASTM D4809, ASTM D5865, ASTM 240 and GB T213. Areas of application include the power and cement industry where accurate analyses are vital.
It includes:
-C 3000 measuring cell
-C 6010 decomposition vessel, standard
-RC 2 basic recirculation chiller
-Wear parts and consumables for up to 500 tests
The IKA C 3000 isoperibol calorimeter is the technologically advanced successor of the IKA C 2000 model, with great new features such as faster sample runs, a spherically shaped decomposition vessel for faster heat transfer and a convenient touch screen for easy operation. Both oxygen filling and water handling are fully automated.
Its measurements and calculations of net calorific value are according to ISO 1928, ASTM D4809, ASTM D5865, ASTM 240 and GB T213. Areas of application include the power and cement industry where accurate analyses are vital.
It includes:
-C 3000 measuring cell
-C 6010 decomposition vessel, standard
-RC 2 basic recirculation chiller
-Wear parts and consumables for up to 500 tests
Warning
Please contact first for detailled stock. Image on this page only as Representative Image, Please check the specifications of each size and color for details.Feature
Key features:-Easy handling via touch screen operation or standard USB mouse
-Two choices of starting temperatures (22°C, 30°C)
-Automated ignition, water filling and draining and oxygen filling
-Several interfaces: Ethernet, RS 232, USB, SD card slot
-Six temperature sensors to monitor all temperatures allowing best analysis
-Spherically shaped decomposition vessel for better pressure stability and faster heat transfer
-Easy sample preparation due to new crucible holder technology
-Can be operated with a chiller (e.g. RC 2 basic)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
