Sebelum PPN:
Rp229.999.900
Spesifikasi
Chamber Size (mm)Ø100
Coating Time (s)10-300
Dimensions (WxLxH) (mm)420x220x230
Ion Current (mA)0-9
Maximum Ion Voltage (kV)3
Power ConsumptionAC 110 or 220V, 50/60 Hz, 300W
PumpRotary pump (50L), 14kg
TargetAu, Pt, Pt-Pd
Target Size (mm)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Th​e ion co​ater, SPT-20, is a device used for coating conductive materials (Au, Pt, Pd, Pt-Pd) onto the sample surfaces by using DC sputtering princi​ple. Non-conductive samples are also used for observation under electron microscopes, and they are used to protect the sample surfaces from the injected electron beam and to help the electron flow. It can be used as an electrode formation of thin film type too.

-Digital ion coater
-Vacuum. coating. One touch coating system up to the normal pressure
-Stable coating with coating Current Feedback function
-Can be used with various​ metal targets
-Uses low-noise rotary pump

Ulasan Produk

Tidak ada ulasan