BWB Technology Photometer Flame

Sebelum PPN:
Rp559.999.900
Spesifikasi
Instrument SizeXP Flame Photometer
Instrument Size (HxWxD) (cm)51x39x35
Instrument Size (HxWxD) (inch)20x15x14
Ions MeasuredSimultaneous Measurement of Na, K, Li, Ca, Ba
Power Requirements100V – 250V AC at 50 or 60Hz Automatically Selecting
Read OutLCD, Four Line, Alpha Numeric, Back Lit
Recommended Minimum Warm Up Time Based On Ambient Temperature21°C-25 Minutes
Sample Rate (ml/minute)2-3.5
SpecificityNa/K/Li = <1% to each other when equal in concentration at <100ppm
Time to Stability (s)Less Than 15 After Sample is Introduced Into The Flame
Tubing MaterialsSilicone and Tygon

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since 2006 the BWB XP has been the company's flagship model and is used by delighted customers around the world.

The BWB XP is the first and only 5 channel flame photometer with simultaneous detection and display of all 5 elements.

The BWB XP was designed from the ground up, using new, innovative and modern technology to give unsurpassed levels of accuracy, usability and reliability while significantly reducing analysis time. Our customers do not need to waste valuable time changing filters and re-calibrating when a different measurement is required, as is a common requirement in all other Flame Photometer designs from 1951 to the present.

With clean lines and contemporary bright colour schemes, the XP looks exceptionally modern and will fit into any laboratory. The instrument has a large LCD display, which can be viewed easily from any angle.

Our metal casework provides a sturdy portable instrument and enables future recycling opportunities. ROHS compliant components and materials are used wherever possible.

The BWB Carbon Footprint is exceptionally low, in keeping with corporate objectives of being a responsible manufacturer.

Unlike other manufacturers who charge extra for vital accessories, BWB include everything required to use the product straight out of the box. Just add Gas!! (Propane, LPG or butane).

We also provide as standard, data sharing via USB from the BWB XP to your PC. This ties the output of the BWB Flame Emission Spectrometer (FES) to the Internet or your company intranet systems and facilitates Distributed Control which is vital for Multi-National companies, Universities and various Governmental agencies.

Included in the Box:
-PC leads USB for PC connectivity
-Power lead to suit region with 12vDC Power Adapter
-Gas hose
-Aspiration kit
-Digital manuals covering all aspects of the instrument
-Printed certificates of analysis for all provided fluids
-Digital material safety data sheets for all provided fluids
-The FP-PC software installation USB including a range of content and literature
-150mL BWB recommended cleaning solution
-150mL 10,000ppm Sodium Calibration Standard
-150mL 10,000ppm Potassium Calibration Standard
-150mL 10,000ppm Lithium Calibration Standard
-150mL 10,000ppm Calcium Calibration Standard
-150mL 10,000ppm Barium Calibration Standard
-500mL Diluent
-100mL Plastic conical flask with lid
-100 disposable sample cups
-1L De-ionised water
-2m Waste tube including anti-siphon ‘T’
-10x 10mL Stereological Pipettes
-10x 1mL Stereological Pipettes

Required desk space for Instrument
50cm (H) x 45cm (W) x 45cm (D)*
For Safety reasons the Flame photometer requires 1m of unobstructed space above to allow dissipation of heat from the chimney.

Optimal range
Single point calibration
Na 0.1 – 60ppm
K 0.05 – 100ppm
Li 0.05 – 50ppm
Ca 1.0 – 100ppm
Ba 1.6 – 100ppm

Multi Point Calibration
Na 0.1 – 1000ppm
K 0.05 – 1000ppm
Li 0.05 – 1000ppm
Ca 1.0 – 1000ppm
Ba 5.0 – 3000ppm

Limit of detection (LOD) and limit of quantification (LOQ)

LOD
Na – 0.03ppm
K – 0.02ppm
Li – 0.02ppm
Ca – 0.3ppm
Ba – 1.6ppm

LOQ
Na – 0.1ppm
K – 0.05ppm
Li – 0.05ppm
Ca – 1ppm
Ba – 5.0ppm

Interfaces
USB
0-2.5 volt output (based on sample concentration linked to element of users choice)
Optional 4-20mA output in place of the above
Optional integrated printer
.csv and .pdf generated reports and files via FP-PC software

Fuel requirement
Propane, Butane or Natural Gas* regulated to 19Bar. Flow rate of 0.4l/min
*with modifications. BWB Technologies recommends either Propane or Butane for optimum results.
Warning
Please contact first for detailled stock
Feature
-Simultaneous detection and display of all 5 atoms of interest
-Intuitive user interface for true ease of use
-Display prompts step by step operation
-Built-in air compressor
-Solutions and labware included
-Data sharing via pc link via USB
-Operator independent determination of results
-5 user selectable units of measure
-User selectable decimal places
-Integrated printer option uses readily available paper
-IQ, OQ, PQ web-based certification available: IQ OQ PQ is completely unique in the analytical instrumentation arena.
-Correction of Ca for the interference from high levels of Na

Ulasan Produk

Tidak ada ulasan