Sandvik Manual Clamping Unit for Tsugami Machines

Sebelum PPN:
Rp43.999.900
Spesifikasi
Connection - Machine Side (ADINTMS)Tsugami non-driven turret interface -size TS65A
Connection - Workpiece Side (ADINTWS)Coromant Capto (segment clamping) -size C4
Connection Diameter Workpiece Side (DCONWS) (mm)40
Coolant Entry Style (CNSC)7: decentral over flange and axial
Coolant Exit Style (CXSC)1: axial concentric exit
Coolant Pressure (CP) (bar)80
Functional diameter (DFC) (mm)28
Functional height (HF) (mm)0 (zero)
Overall height (OAH) (mm)92
Workpiece side connection count (CCONWS)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan