Sandvik CoroTurn 300 Insert for Turning

Sebelum PPN:
Rp819.900 - Rp939.900
Spesifikasi
Clearance angle major (AN) (°)0 (zero)
Coating (COATING)CVD TiCN+Al2O3+TiN
Cutting edge count (CEDC)8
Cutting edge effective length (LE) (mm)4
Hand (HAND)N
Insert Thickness (s) (mm)11
Insert mounting style code (IFS)2: cylindrical fixing hole
Insert size and shape (CUTINTSIZESHAPE)CoroTurn 300 -3-80-1011
Insert width (W1) (mm)10
Substrate (SUBSTRATE)HC
Workpiece Materials (TMC1ISO)P (Steel), K (Cast Iron)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan