Sandvik CoroMill Plura Solid Carbide End Mill for Heavy Roughing (Mata Pahat Frais Kasar)

Sebelum PPN:
Rp1.199.900 - Rp10.999.900
Spesifikasi
Axial rake angle (GAMP) (°)5.5
Centre cutting capability (CCC)Yes
Connection diameter tolerance (TCDCON)h6
Coolant Entry Style (CNSC)0: without coolant
Corner chamfer (KCH) (°)45
Flute helix angle (FHA) (°)35
Grade (GRADE)1630
Maximum ramping angle (RMPX) (°)5
Peripheral Effective Cutting Edge Count (ZEFP)4
Radial rake angle (GAMF) (°)9
Substrate (SUBSTRATE)HW
Tolerance Class Cutting Diameter (TCDC)h10
Tool cutting edge angle (KAPR) (°)90
Upper Cutting Diameter Tolerance (DCTOLU) (mm)0 (zero)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan