Sandvik Straight Shank Solid Carbide Micro Drill for Pilot Holes CoroDrill 862-GM Series (Mata Bor Lurus)

Sebelum PPN:
Rp1.099.900 - Rp1.499.900
Spesifikasi
Achievable hole tolerance (TCHA)H8
Chip Breaker (CBMD)GP
Coating (COATING)PVD AlCrN
Connection - Machine Side (ADINTMS)Cylindrical shank (DIN6535-HA) -metric: 4
Connection Diameter (DCONMS) (mm)4
Connection diameter tolerance (TCDCON)h8
Coolant Entry Style (CNSC)0: without coolant
Face Effective Cutt Edge Count (ZEFF)2
Grade (GRADE)X2BL
Maximum regrinds (NORGMX)0 (zero)
Orthogonal rake angle (GAMO) (°)20.45
Overall Length (mm)50
Point angle (SIG) (°)140
Step included angle (STA) (°)90
Substrate (SUBSTRATE)HC
Workpiece Materials (TMC1ISO)P (Steel), M (Stainless Steel), K (Cast Iron), N (Non-ferrous metals), S (Heat resistant super alloys), H (Hardened steel), O (Non-ISO (Other))

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan