Sandvik Straight Shank Drill Solid Carbide Step and Chamfer CoroDrill 860-PM Series (Mata Bor Lurus)

Sebelum PPN:
Rp15.999.900 - Rp20.999.900
Spesifikasi
Achievable hole tolerance (TCHA)H8
Chip Breaker (CBMD)PM
Coating (COATING)PVD TiAlSiN+TiSiN
Connection diameter tolerance (TCDCON)h6
Coolant Entry Style (CNSC)4: axial concentric entry on circle
Face Effective Cutt Edge Count (ZEFF)2
Grade (GRADE)P1BM
Maximum Rotation Speed (rpm)50000
Maximum regrinds (NORGMX)3
Orthogonal rake angle (GAMO) (°)18.67
Point angle (SIG) (°)147
Step included angle (STA) (°)90
Substrate (SUBSTRATE)HC
Workpiece Materials (TMC1ISO)P (Steel)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan