Sandvik Micro Drill Solid Carbide CoroDrill 462-XM Series

Sebelum PPN:
Rp629.900 - Rp999.900
Spesifikasi
Achievable hole tolerance (TCHA)JS7
Chip Breaker (CBMD)XM
Connection - Machine Side (ADINTMS)Cylindrical shank (DIN6535-HA) -metric: 3
Connection Diameter (DCONMS) (mm)3
Connection diameter tolerance (TCDCON)h6
Coolant Entry Style (CNSC)0: without coolant
Face Effective Cutt Edge Count (ZEFF)2
Maximum regrinds (NORGMX)0 (zero)
Orthogonal rake angle (GAMO) (°)24.07
Overall Length (mm)38
Point angle (SIG) (°)130

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan