Sandvik CoroCut QI Head for Face Grooving

Sebelum PPN:
Rp6.299.900
Spesifikasi
Clamping type code (MTP)C: clamp on top of insert
Connection - Machine Side (ADINTMS)SL head (screw mounted) -size 32
Connection Diameter (DCONMS) (mm)32
Coolant Entry Style (CNSC)1: axial concentric entry
Coolant Exit Style (CXSC)3: axial inclined exit
Coolant Exit Type (CXST)3: both over and under the cutting edge
Coolant Pressure (CP) (bar)150
Cutting depth maximum (CDX) (mm)8.7
Functional height (HF) (mm)0.1
Functional length (LF) (mm)37
Maximum overhang (OHX) (mm)37
Overall height (OAH) (mm)31.6
Torque (N m)3.5
Workpiece side body angle (BAWS) (°)0 (zero)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan