Sandvik Blade Carrier for Y-Axis Parting Blades (Holder Pahat Potong)

Sebelum PPN:
Rp14.999.900
Spesifikasi
Body Material (BMC)Steel
Connection - Machine Side (ADINTMS)Turret adaptor flange interface -size 30
Coolant Entry Style (CNSC)1: axial concentric entry
Coolant Exit Style (CXSC)2: radial exit
Coolant Pressure (CP) (bar)80
Functional height (HF) (mm)25
Functional length (LF) (mm)79
Functional width (WF) (mm)20
Maximum overhang (OHX) (mm)79
Overall height (OAH) (mm)114
Overall width (OAW) (mm)20
Torque (N m)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan