Koshin Parts for Electric Drum Fill Pump FA/FD/FR Series

Sebelum PPN:
Rp16.999.900
Spesifikasi
Use LiquidKerosene, diesel, heavy oil A, machine oil ( low viscosity oil up to 100mm 2 /s)
Full Lift (m)7
Discharge Hose Length (m)2
Power (V)100 (AC)
Motor Power (W)120 (7500rpm)
AS ONE Product64-6357-69
Connection Screw (inch)3/4 (Parallel Pipe Thread)
Current (A)2.7
Discharge Hose (mmxm)20x2 (Oil-resistant hose)
Fuse (A)3
Maximum Discharge Volume (L/minute)50
NozzleLubrication: Aluminium Alloy rotary type (20mm)
Outlet Diameter (mm)20 (3/4 inch)
Output Power (W)120 (7500rpm)
Suction Port Diameter (mm)56
TRUSCO Number111-6363
TypeMain unit, hose and gun nozzle included

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Oil-resistant discharge hose for Koshin electric oil pumps
For those who want to make it a little longer or replace it for repairs!
Choose from a wide lineup to suit your usage environment (length, suction hose, discharge hose, diameter, discharge gun included)
Use
Compatible models: FA, FD, FR, GM, FS series

Ulasan Produk

Tidak ada ulasan