Legrand Universal Voltage Power Pack

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.199.900
Spesifikasi
Amperage (A)20
Connection TypeWired Leads
Current (mA)225
Depth (inch)1.7
Frequency (Hz)50/60
Height (inch)2.2
Operating Voltage (V DC)24
Product LineWattstopper
RoHS ConformantYes (This product meets the material restrictions of Article 4 of the RoHS Directive (2011/65/EU), including Commission Delegated Directive 2015/863.)
SecurityYes (This product is ioXt certified)
UPC Number754182922901
Voltage (V)120 to 277
Volume (cu/in)28.1
Width (inch)2.8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The BZ-50 Universal Voltage Power Pack provides 24VDC operating voltage to Wattstopper's low-voltage occupancy sensors. This device is constructed with environmentally friendly materials and is RoHS-compliant.
Feature
- Self-contained power supply relay system
- Efficient switching power supply providing optimized current output based on number of sensors
- LED indicates status of relay or if there is a low-voltage overcurrent
- The product meets the materials restrictions of RoHS
- Zero crossing circuitry for reliability and increased product life
- UL 2043 plenum rated for cost-effective installation
- 1/2inch snap-in nipple attaches to standard electrical enclosures through 1/2inch knockouts

Ulasan Produk

Tidak ada ulasan