HOFMANN Motorcycle Test Equipment Headlight Tester (Tester Tegangan Otomotif)
Spesifikasi
| Base | Unified foundation for wheel and rails |
|---|---|
| Base Bearing | Technopolymer |
| Battery | High-capacity lithium |
| Column Adjustable Height (mm) | 250 to 1500 |
| Column Rotation (°) | +/-5 |
| Column Wheel | Four ball bearings |
| Construction Standard | ISO 10604 |
| Counterweight System | Well-balanced |
| Laser Mechanism | Cross laser for precise alignment |
| Laser Unit Position | On top of the column |
| Lens Size (mm) | 280x200 (protected with glass) |
| Optical Chamber Body Finishing Color | Black Finish |
| Optical Chamber Body Material | Powder-Coated Steel |
| Optical Chamber Cover Color | Silver |
| Optical Chamber Cover Material | Thermoformed Plastic |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The 433-HA from Hofmann is a versatile camera system designed primarily for headlamp alignment in both left and right-hand drive vehicles, covering European and American low-beam configurations. Compatible with various wheel sizes, real-time data collection, and user-friendly software, this multifunctional tool aids collision shops in achieving precise headlight alignment, facilitating ease of use, and maintaining documentation for compliance and quality control purposes.
Additional Modules:
Rails (All rails kits include the specific wheels)
V shape light rails on floor (length 3 mt x 2 sections)
L shape high precision rails on floor (length 3 mt x 2 sections)
Heavy duty high precision rails in ground (length 3.5 mt x 2 sections)
V shape light rails on floor (extension length 0.70 mt x 2 sections)
L shape high precision rails on floor (extension length 0.75 mt x 2 sections)
Heavy duty high precision rails in ground (extension length 0.75 mt x 2 sections)
Optional:
Onboard printer; Dust cover; Electronic spirit level; LAN interface; Bluetooth module; Calibration device
Additional Modules:
Rails (All rails kits include the specific wheels)
V shape light rails on floor (length 3 mt x 2 sections)
L shape high precision rails on floor (length 3 mt x 2 sections)
Heavy duty high precision rails in ground (length 3.5 mt x 2 sections)
V shape light rails on floor (extension length 0.70 mt x 2 sections)
L shape high precision rails on floor (extension length 0.75 mt x 2 sections)
Heavy duty high precision rails in ground (extension length 0.75 mt x 2 sections)
Optional:
Onboard printer; Dust cover; Electronic spirit level; LAN interface; Bluetooth module; Calibration device
Feature
- Optical Chamber features a robust black steel body with a sleek silver thermoformed plastic cover. It includes a 280mm x 200mm Fresnel lens protected by glass, a reverse display support, and a high-capacity lithium battery.- Base provides a unified foundation for the wheel and rails, allowing for +/-5° column rotation and smooth operation with technopolymer bearings.
- Column offers an adjustable height range from 250mm to 1500mm above the floor, a stable counterweight system, four ball-bearing wheels for easy movement, and an ergonomic driving handle.
- Laser Unit is positioned atop the column and includes a cross laser mechanism for precise alignment.
- Construction is designed for durability and precision, following ISO 10604 standards.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/p5P110899905-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
