Matrix (Specialty Lubricants) Sprayable Universal Food Grade Grease (Pelumas Mesin Food Grade)
#Grup produk P110898386
Spesifikasi
| Appearance | White |
|---|---|
| Base Oil Type | PIB + HT |
| Dropping Point (°C) | 264 |
| EMCOR Corrosion Test | 0/0 |
| Flow Pressure (mbar) | '>2700 at -35°C |
| Packaging | Spray Can Aerosol |
| Size (ml) | 400 |
| Viscosity (cSt) | '98 at 100°C |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
Matrix Foodmax Sprayable Universal Food Grade Grease
Produk pelumas white oil foodgrade berperforma tinggi, sticky and water/steam resistant.
Cocok untukopen gears, slides, conveyors, bearings, dll. Juga cocok sebagai assembly paste. Kisaran suhu kerja -40 hingga 180°C.
Memiliki sertifikasi NSF-H1 untuk digunakan dalam peralatan pemrosesan makanan di mana insidental kontak dengan makanan dapat terjadi. Foodmax Grease Spray dapat digunakan untuk general lubrication, slide ways, chains and high load bearings di industri makanan. Produk ini sangat cocok digunakan saat pelumas suhu tinggi diperlukan atau saat melumasi katup dan keran air.
Produk pelumas white oil foodgrade berperforma tinggi, sticky and water/steam resistant.
Cocok untukopen gears, slides, conveyors, bearings, dll. Juga cocok sebagai assembly paste. Kisaran suhu kerja -40 hingga 180°C.
Memiliki sertifikasi NSF-H1 untuk digunakan dalam peralatan pemrosesan makanan di mana insidental kontak dengan makanan dapat terjadi. Foodmax Grease Spray dapat digunakan untuk general lubrication, slide ways, chains and high load bearings di industri makanan. Produk ini sangat cocok digunakan saat pelumas suhu tinggi diperlukan atau saat melumasi katup dan keran air.
Description
Sprayable universal foodgrade grease
This product is a high-performance food grade white grease, sticky and water/steam resistant. Suitable for open gears, slides, conveyors, bearings etc. Also suitable as assembly paste. Temperature range -40 to 180°C. NSF-H1 for the use in food processing equipment where incidental contact with food may occur.
Foodmax Grease Spray can be used for general lubrication, slide ways, chains and high load bearings in the food industry. This product is very suitable for use when a high temperature lubricant is required or when lubricating water valves and taps.
This product is a high-performance food grade white grease, sticky and water/steam resistant. Suitable for open gears, slides, conveyors, bearings etc. Also suitable as assembly paste. Temperature range -40 to 180°C. NSF-H1 for the use in food processing equipment where incidental contact with food may occur.
Foodmax Grease Spray can be used for general lubrication, slide ways, chains and high load bearings in the food industry. This product is very suitable for use when a high temperature lubricant is required or when lubricating water valves and taps.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pelumas%20Mesin%20Pengolah%20Makanan/Matrix%20(Specialty%20Lubricants)%20Sprayable%20Universal%20Food%20Grade%20Grease%20(Pelumas%20Mesin%20Food%20Grade)/aqP110898386-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
