Matrix (Specialty Lubricants) Foodmax Multi Food Grade Lubricant with PTFE for Chain (Pelumas Mesin Food Grade)

Sebelum PPN:
Rp699.900
Spesifikasi
AppearanceWhite viscous liquid
Density (cSt)'0.95 at 20°C
PackagingSpray Can Aerosol
Size (ml)400
Viscosity (cSt)'9200 at 20°C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Matrix Foodmax Multi Food Grade Chain and Slide Lubricant Containing PTFE

Produk pelumas foodgrade white oil yang sangat lengket dalam kemasan spray/semprot.mengandung bahan sintetis food grade dengan PTFE.

Produk Foodmax Multi tidak disarankan untuk digunakan pada suhu rendah di bawah 0°C karena terlalu kental di gunakan.

Cocok untuk di gunakan chains, conveyors, slides, joints, mould slides, small bearings,
Juga cocok untuk di industri textile, paper and graphic arts, plastic, tobacco dan elevator industry. Memberikan perlindungan performa tinggi pada motorcycle chain lubrication dan high speed kart transmission chains.

External protection terhadap karat dan oxidation, internal protection terhadap wear dan friction,
extremely water resistant, very high temperatures properties, menajga chains bebas dari debu dan kotoran mencegah macet dan keausan, economical solution, meningkatkan umur pakai pada chain, provides clean operation, Kosher, Halal and NSF (139275) approved.
Description
Foodgrade chain and slide lubricant containing PTFE

This product is a very adhesive white food grade lubricant in a spray package. The product contains a food grade synthetic fluid with fortified with PTFE. Foodmax Multi Spray is not recommended for use at low temperatures.
Lubrication of chains, conveyors, slides, joints, mould slides, small bearings or any other application which requires a food grade high performance lubricant. Also suitable for textile, paper and graphic arts, plastic, tobacco and elevator industry. Provides excellent performance in motorcycle chain lubrication and in high speed kart transmission chains. We do not recommend using Foodmax Multi Spray below 0°C although it has a technical lower temperature limit of -35°C. In sub zero conditions the product might become too viscous to provide good lubrication.
Feature
- Efficient lubrication of the major points (bolts, bushings etc)
- External protection against rust and oxidation
- Internal protection against wear and friction
- Extremely water resistant
- Very high temperatures properties
- Keeps chains free of dust and dirt
- Avoids seizing and wear
- Economical solution
- Improves chain life
- Provides clean operation

Ulasan Produk

Tidak ada ulasan