Matrix (Specialty Lubricants) Foodmax Extreme Food Grade Lubricant (Pelumas Mesin Food Grade)

Sebelum PPN:
Rp709.900
Spesifikasi
AppearanceWhite liquid
Auto-Ignition Temperature (°C)>350
Density (g/mL)'0.95 at 20°C
PackagingSpray Can Aerosol
Pour Point (°C)-32
Size (ml)400
Viscosity (cSt)'120-170 at 40°C
Viscosity Index187
Weight Loss (%)'<2.0 at 250°C after 1 hour
Working Temperature (°C)-10 to 280

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Matrix Foodmax Extreme Food Grade Lubricant

Pelumas food grade yang bisa digunakan pada suhu extreme diatas 300°C. Diformulasikan untuk melumasi bagian-bagian yang bergerak seperti conveyor chain, slides, bearings pada industri makanan, kosmetik, farmasi, tekstil dan lain-lain.

Sebelum digunakan, kocok Matrix Foodmax Extreme Food Grade Lubricant dan semprotkan pada jarak sekitar 20-30cm pada bagian yang ingin dilumasi.

Mohon diperhatikan bahwa spray ini mudah terbakar jadi gunakan pada bagian yang ingin dilumasi dalam kondisi dingin.
Description
High performance foodgrade universal high temperature fluid

This product is based on highly polar biodegradable ester base oil and is inhibited against oxidation to give a long wet film life at high temperatures. Foodmax Extreme is fortified with hBN (Hexagonal Boron Nitride) which acts as solid lubricant providing superior anti wear properties and more lubrication at temperatures far above 300°C. The highly polar molecules strongly adhere to the surface and withstand high temperatures, at the same time separating the moving parts due to its highly viscous lubricating film maintained at these high temperatures. hBN will provide boundary lubrication when the ester stops.
Foodmax Extreme is designed for the lubrication any moving part in the food, cosmetic, pharmaceutic, textile, glass, steel, and wood industry. Examples are; conveyor chains, slides, bearings running continuously at high temperatures, textile stenters, drying machines, bakery ovens and on paint stove chains. Foodmax Extreme possesses outstanding anti wear capacity and will reduce wear on chains significantly like no other.


How to use:
Shake Foodmax Extreme well before use to make sure the hBN is dispersed. Spray from a distance of 20-30cm onto the application using the standard spray nozzle or the extended blow pipe for more precise spraying. Please note that the spray can contains flammable propellant and therefore the product should be applied on "cold" surfaces only. As soon as the propellant is evaporated the product is ready to resist high temperatures.
Feature
- Long fluid life at high temperatures, which provides maximum lubricant economy
- Low volatility reducing evaporation residues
- Does not form hard carbon deposits
- Superior load and anti-wear properties
- Miscible with most ester, mineral and PAG based fluids
- Highly polarised molecules providing excellent lubricity
- Excellent thermal stability
- Working temperatures up to 285°C , Peak temperature of >300°C

Ulasan Produk

Tidak ada ulasan