Labtech Incubator Shaker (Inkubator Pengocok)

Sebelum PPN:
Rp119.999.900
Spesifikasi
Bath Dimensions (WxDxH) (mm)545x550x360
CompressorNone
ControllerDigital PID Controller
DisplayLED 4 Digit Display
Electric Supply (V/Hz)110, 60 or 220, 50/60
Exterior MaterialEpoxy Powder Coated Steel
Interior MaterialStainless Steel (SUS304)
Overall Dimensions (WxDxH) (mm)585x850x800
SafetyOver Temp Cut-Off, Over Current Breaker
Shaking Speed (rpm)0 to 300
Shaking Stroke20 (Orbital Motion)
Temperature Range (°C)Ambient +5 to 60
Temperature Set Accuracy (°C)±0.3
Temperature Uniformity (°C)±0.7 at 25
Timer99hr 59min/continuous

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Digital PID Control
Provides precise temperature control from 10°C to 60°C, speed control 0 to 300 rpm touch-sensitive membrane type keypad with timer

- Safety and Convenience
over temperature and current protection, leakage breaker ensure uer safety

- Universal Spring Rack
which can accommodate various sized flasks and tube racks easy to attach and remove from the shaking plate

- Shaking Mechanism
electronically controlled shaking mechanism provides quiet orbital motion precise speed control and digital display
Shaking Motion can stop automatically when door is opened

Orbital Rate from 0 to 300 rpm
Precise Temperature Control 10°C to 60°C
Universal Rack for Various Flasks
Stabilized Orbital Motion

Ulasan Produk

Tidak ada ulasan