TRUSCO Van Rack Case Type A

Kondisi Barang:
Sebelum PPN:
Rp17.999.900
Spesifikasi
Number of DrawersA-1 2 rows, 15 columns MM-2N 7 columns
AccessoriesEach drawer comes with a divider and index card.
ColorNeo Gray (Body), Transparent (Drawer)
Depth (mm)310
Frontage (mm)589
Height (mm)1025
MaterialSteel (body), AS Resin (Drawer)
Maximum Load Capacity (kg/unit)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The transparent drawers and neo-gray drawers can be used to manage small parts.
The drawers are clear, allowing you to see what's inside.
Ideal for storing and organizing small parts.

Ulasan Produk

Tidak ada ulasan