Towa Electric Industries Paddle Type Level Switch

Sebelum PPN:
Rp20.999.900 - Rp27.999.900
Spesifikasi
Mateial Flange/caseAluminium Casting
Material Shaft/bladeSUS304
Power Consumption (W)2.5
Rotation Speed (rpm)1
Seal MaterialNitrile rubber
Torque value (N cm)Detection/approx. 9.8; Slip/approx. 24.5-29.4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Capable of controlling the level of all types of powder and granular material.
Mechanical structure ensures stable detection and is the ultimate low-cost model.
Comes with a slip mechanism to protect the motor.
All models are RoHS compliant.
Warning
- Please be sure to check the power supply AC100V or AC200V and the L dimension length.
- Sample image (please check the specifications of each product number for details)

Ulasan Produk

Tidak ada ulasan

Halaman Terkait