KLASS PC2 Line Brush

Sebelum PPN:
Rp319.900
Spesifikasi
TypeHole Opening
Bristle Length (mm)15
Material of BristleHorse hair
Dimensions (mm)330

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Uses genuine horsehair that does not easily wear the handle. A 2-line type Usu-shaped brush that uses a PC for the handle.
Warning
- Please be sure to carefully read the product instructions and installation instructions before use.
- From October 2023, the brand name of Kyokuto Industrial Equipment will be changed to KLASS. Please note that packages and labels may change from time to time depending on distribution inventory status.

Ulasan Produk

Tidak ada ulasan