Ito Kohki Ball Valve with Check Valve (Keran Gas)

Sebelum PPN:
Rp509.900
Spesifikasi
Suitable fluidCombustible Gas, Inert Gas
Operating Temperature Range (°C)-20 to 60
Material (Main Unit)C3771B
ConnectorRc1/4
Withstand Voltage Test Pressure (MPa)4
Airtight Test Pressure (MPa)2.5
Face-to-face Dimension (mm)53

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a valve that opens and closes the flow path by rotating the connected valve body 90 degrees by rotating the lever 90 degrees. It has a built-in check valve and has a structure that prevents fluid from flowing back.
For gas piping materials

Ulasan Produk

Tidak ada ulasan