Sebelum PPN:
Rp1.099.999.900
Spesifikasi
MaterialIN : Stainless Steel 304; Out : Epoxy Powder Coated EGI Steel
Capacity (L)1636
Temperature (°C)Range 0 to 60 (Light Off) / 10 to 60 (Light On)
Humidity (%RH)Range 30 to 98
SafetyHight & Low temperature protector Over rurrent & Leakage breaker
ControllerMicroprocessor PID Program Controller with Alam System 10 step program, 999 cycle
Dimension Inner (mm)1550x660x1600
Dimension Outer (mm)2500x850x2050
Electric Supply (V/Hz)110/60 or 220/50-60 or 380/50-60, 3 phase/4-Wires
Humidity Set Accuracy (%)±1
Humidity Set Uniformity (%)± 2 to 3 at 60%RH, Evaporation by Fan with Heater (Optional : Ultrasonic Humidifier)
Ilumination LampFL 20Wx5EA/Shelt Total 20 Lamps; FL 40Wx5EA/Shelt Total 20 Lamps
Ilumination Range (Lux)0 to 25000 (Option 35000)
Internal Shelf Area (m²)1.0x4-shelf
Temperature Set Accuracy (°C)±0.1
Temperature Set Uniformity (°C)±1.0 at 20°C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan