Myrio Student Embedded Device

Sebelum PPN:
Rp329.999.900
Spesifikasi
Maximum Altitude (m)2000
SecurityWPA, WPA2, WPA2-Enterprise
Processor TypeXilinx Z-7010
Frequency Band (GHz)ISM 2.4
Input Impedance (kΩ)>500 acquiring at 500 kS/s, 1MΩ powered on and idle 4.7 powered off
Absolute Accuracy (mV)±50
Antenna DirectivityOmnidirectional
Channel Width (MHz)20
DDR3 Clock Frequency (MHz)533
DDR3 Data Bus Width (bits)16
DDR3 Memory (MB)256
Nominal Range (V)0 to +5
Nonvolatile Memory (MB)512
Outdoor Range (m)Up to 150 (line of sight)
Overvoltage Protection (V)±16
Processor Cores2 Memory
Processor Speed (MHz)667
TX Power (dBm)+10 max
USB Host PortUSB 2.0 Hi-Speed
Wireless Characteristics Radio ModeIEEE 802.11 b,g,n

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The National Instruments myRIO-1900 is a portable reconfigurable I/O (RIO) device that students can use to design control, robotics, and mechatronics systems. This document contains pinouts, connectivity information, dimensions, mounting instructions, and specifications for the NI myRIO-1900.

Ulasan Produk

Tidak ada ulasan