Drawell Specthrophotometry AAS

Sebelum PPN:
Rp1.299.999.900
Spesifikasi
MaterialStainless Steel
Dimensions (mm)1220x770x730
PrinterOptional
Resolution (%)<40%
WL Repeatability (nm)0.3 (single direction)
Background Calibration AbilityGreater than 30-times
Base Line Stability (Abs/30min)0.004
Characteristic Concentration of Copper (g/ml/l%)0.04
Detection Limit of Copper (g/ml)0.008
Power Supply (V/A/Hz)220/3/50
RS232Including
Spectrum Bandwidth (nm)0.2, 0.4, 0.7, 1.4, 2.4, 5.0
WL Accuracy (nm)0.5
WL Range (nm)190-900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Double Beam DW-AA320N Atomic Absorption Spectrophotometer (1 Lamp Stand),
An atomic absorption spectrometer (AAS), also known as atomic absorption spectrophotometer, analyzes metal elements according to the effect of ground state atomic vapor on characteristic radiation absorption. It can determine trace or trace elements sensitively and reliably.

Ulasan Produk

Tidak ada ulasan