Schuett-Biotec Loop Sterilizer Solaris (Sterilisator Jarum)

Sebelum PPN:
Rp47.999.900
Spesifikasi
MaterialAluminium
Dimensions (WxHxT) (mm)152x210x195

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
schuett solaris
Sterilization of inoculating loops, tweezers and small instruments within seconds.

- No gas, no open flame
- Instant-ready-to-use, no warm-up time, no waiting
- Sterilization temperature 900-1300°C
- Touch-free START, with IR-sensor and integrated timer
- Economical, low-cost operation

The schuett solaris is the perfect solution if an open flame should be avoided or gas cartridges etc. are not available.

Used with standard electrical power. Reaches the safe working temperature of 900-1300°C within the split of a second. No warm-up time, no excess heat, no energy consumption between work cycles.

START is generated by an infra-red sensor, which allows for efficient one-handed operation. The integrated timer can be set to 5 or 7 seconds.

Pathogenic material is kept inside the sterilization chamber. No spreading, no sooting.
Optimal for use in Laminar Flow Cabinets.

Working angle adjustment.

Robust and sturdy, no parts subject to mechanical wear, ideal for mobile operation in the field.

Ulasan Produk

Tidak ada ulasan