Non Brand Pressurized Fluid Extraction System
#Grup produk P110879169
Spesifikasi
| Material | Stainless Steel, ABS Plastic |
|---|---|
| Operating Temperature (°C) | 10 to 40 |
| Storage Temperature (°C) | 0 to 40 |
| Temperature Range (°C) | Room temperature to 200 (±1) |
| Collection Vials (mL) | 60 to 370 |
| Dimensions (cm) | 72x56x77 |
| Extraction Cell (mL) | 11, 22, 34 |
| Flow Rate (ml/minute) | 0 to 70 |
| Operating Humidity (%) | 20 to 80 |
| Power Rating (W) | 1600 |
| Power Supply (V/Hz) | 200 to 240/50-60 |
| Pump Pressure Range Atmospheric (bar [MPa]) | Pressure to 200 (20) |
| Software Interface | 10-inch built-in screen |
| Solvent Capacity | 4 |
| Storage Humidity (%) | 20 to 85 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Includes:
1. Main unit (including highpressure liquid transfer module, solvent selection module, stainless steel six-way valve, Qty: 2 Set
2. Temperature control module, extract collection module) Qty: 1 Set
3. 2 set, 34mL extraction vessel kit
4. 2 Set Upper sealing ring
5. 2 set Lower sealing ring
Pressurized fluid extraction (PFE), as known as Accelerated Solvent Extraction (ASE) and Pressurized Liquid Extraction (PLE), it is a sample preparation technique that can extract targeted compounds from a sample matrix directly into solvent for subsequent analysis. It combines heat and pressure with solvents to achieve fast and efficient extration of analytes from solid matrix, such as soils. With PFE, sample is placed in the pressurized extraction cell under elevated temperature, pump solvent into the cell until it is filled, and then allowed to equilibrate under static conditions for a predefined time. Then the extract is pumped out of the cell and is collected for following analysis.
1. Main unit (including highpressure liquid transfer module, solvent selection module, stainless steel six-way valve, Qty: 2 Set
2. Temperature control module, extract collection module) Qty: 1 Set
3. 2 set, 34mL extraction vessel kit
4. 2 Set Upper sealing ring
5. 2 set Lower sealing ring
Pressurized fluid extraction (PFE), as known as Accelerated Solvent Extraction (ASE) and Pressurized Liquid Extraction (PLE), it is a sample preparation technique that can extract targeted compounds from a sample matrix directly into solvent for subsequent analysis. It combines heat and pressure with solvents to achieve fast and efficient extration of analytes from solid matrix, such as soils. With PFE, sample is placed in the pressurized extraction cell under elevated temperature, pump solvent into the cell until it is filled, and then allowed to equilibrate under static conditions for a predefined time. Then the extract is pumped out of the cell and is collected for following analysis.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
