Schuett-Biotec Petriturn-E

Sebelum PPN:
Rp27.999.900
Spesifikasi
MaterialAluminuim
Dimensions (ØxH) (mm)160x70
Operating Time Variable Adjustable3sec-2min / permanent running
Speed Continuously Variable Adjustable (rpm)10-100
Wall Power Supply (VA)5
Wall Power Voltage (V)12 DC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Turntables for Petri dishes
- electrically driven
- with sensor
- body from stainless-steel
- handling of the turntable contactless by sensor
- for Petri dishes up to Ø 100 mm (to Ø 150 mm optional)

For uniform plating of liquids on agar-surfaces in Petri dishes

Continuously adjustable, constant speed of 10-100 rpm and continuously adjustable operating time of 3 s to 2 min or permanent running.

Optional connection of a foot-switch.

Ulasan Produk

Tidak ada ulasan