Non Brand Kromatografi ICP
#Grup produk P110878267
Spesifikasi
| Output Power (W) | 800-1500 |
|---|---|
| Frequency (MHz) | 40.68 ± 0.05% |
| Focal Length (mm) | 1000 |
| Circuit Type | Self-inductance feedback oscillation circuit, the output of coaxial cable, matching tuning, feedback signals from power, closed-loop control. |
| Temperature Keeping (°C) | 38 ± 1 |
| Carrier Gas Regulator Valve (MPa) | 0-0.4 |
| Coaxial-type Sprayer (mm) | 6 |
| Cooling Water Temperature (°C) | 21-26 |
| Dispersion of the Penultimate Line (nm) | 0.26 |
| Double-room Fog Diameter (mm) | 34 |
| Electric Field Strength E (V/m) | <2 |
| Frequency Stability (%) | ≤ 0.1 |
| Leakage of Electromagnetic Field Strength of Radio (cm) | 20 from the device |
| Mirror Specifications (mm) | 80x110x16 |
| Optical Pathway | Czerny-Turner |
| Output Power Stability (%) | ≤ 0.1 |
| Radio and Incident Slit (µm) | 20 |
| Scan Wavelength Range (nm) | 125-800 |
| Stepper Motor Drive the Smallest Step (nm) | 0.0005 |
| Torch Tube | Three concentric type, diameter 20mm quartz tube torch. |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
As a precision inorganic analytical instrument, TR-ICP-99K Spectrometer is widely used in rare-earth analysis, precious metal analysis, non-ferrous metals, alloy materials, electronic products, medicine and health, metallurgy, geology, petroleum, chemical industry, commodity inspection, environmental protection and other departments and NdFeB, silicon, ferrosilicon, tungsten, molybdenum, etc., from ultra-trace to constant qualitative or quantitative analysis. TR-ICP-99K Spectrometer is an ideal analytical instrument for many industries due to its fast speed, wide measurement and accurate and reliable analysis results.
Measurement Range :
1. Element Ag, Wavelength (mm) : 328.068, LOD (ppb & ug/L): 0.3
2. Element Al, Wavelength (mm) : 396.152, LOD (ppb & ug/L): 2
3. Element As, Wavelength (mm) : 193.696, LOD (ppb & ug/L): 4
4. Element Au, Wavelength (mm) : 242.795, LOD (ppb & ug/L): 1
5. Element B, Wavelength (mm) : 249.773, LOD (ppb & ug/L): 1
6. Element Ba, Wavelength (mm) : 445.403, LOD (ppb & ug/L): 0.1
7. Element Be, Wavelength (mm) : 313.042, LOD (ppb & ug/L): 0.2
8. Element Bi, Wavelength (mm) : 313.042, LOD (ppb & ug/L): 5
9. Element Ca, Wavelength (mm) : 396.847, LOD (ppb & ug/L): 0.2
10. Element Cd, Wavelength (mm) : 214.438, LOD (ppb & ug/L): 0.3
11. Element Ce, Wavelength (mm) : 413.765, LOD (ppb & ug/L): 1.5
12. Element Co, Wavelength (mm) : 228.616, LOD (ppb & ug/L): 1
13. Element Cr, Wavelength (mm) : 267.716, LOD (ppb & ug/L): 1
14. Element Cu, Wavelength (mm) : 324.754, LOD (ppb & ug/L): 1
15. Element Dy, Wavelength (mm) : 353.170, LOD (ppb & ug/L): 0.3
16. Element Er, Wavelength (mm) : 337.271, LOD (ppb & ug/L): 0.3
17. Element Eu, Wavelength (mm) : 381.967, LOD (ppb & ug/L): 0.2
18. Element Fe, Wavelength (mm) : 238.204, LOD (ppb & ug/L): 1
19. Element Ga, Wavelength (mm) : 294.364, LOD (ppb & ug/L): 3
20. Element Gd, Wavelength (mm) : 342.247, LOD (ppb & ug/L): 0.5
21. Element Hf, Wavelength (mm) : 277.336, LOD (ppb & ug/L): 1
22. Element HO, Wavelength (mm) : 345.600, LOD (ppb & ug/L): 0.5
23. Element La, Wavelength (mm) : 333.749, LOD (ppb & ug/L): 0.5
24. Element Lu, Wavelength (mm) : 261.542, LOD (ppb & ug/L): 0.2
25. Element Mg, Wavelength (mm) : 279.553, LOD (ppb & ug/L): 0.2
26. Element Mn, Wavelength (mm) : 257.610, LOD (ppb & ug/L): 0.2
27. Element Mo, Wavelength (mm) : 202.030, LOD (ppb & ug/L): 1
28. Element Nb, Wavelength (mm) : 309.611, LOD (ppb & ug/L): 1
29. Element Nd, Wavelength (mm) : 401.225, LOD (ppb & ug/L): 1.5
30. Element Ni, Wavelength (mm) : 221.647, LOD (ppb & ug/L): 1
31. Element Na, Wavelength (mm) : 588.995, LOD (ppb & ug/L): 29
32. Element P, Wavelength (mm) : 213.618, LOD (ppb & ug/L): 6
33. Element Pb, Wavelength (mm) : 220.353, LOD (ppb & ug/L): 5
34. Element Pd, Wavelength (mm) : 340.458, LOD (ppb & ug/L): 2
35. Element Pr, Wavelength (mm) : 390.844, LOD (ppb & ug/L): 2
36. Element Re, Wavelength (mm) : 227.525, LOD (ppb & ug/L): 3
37. Element Rb, Wavelength (mm) : 780.023, LOD (ppb & ug/L): 150
38. Element Sb, Wavelength (mm) : 206.833, LOD (ppb & ug/L): 6
39. Element Sc, Wavelength (mm) : 361.384, LOD (ppb & ug/L): 0.5
40. Element Se, Wavelength (mm) : 196.026, LOD (ppb & ug/L): 8
41. Element Si, Wavelength (mm) : 251.611, LOD (ppb & ug/L): 5
42. Element Sm, Wavelength (mm) : 359.260, LOD (ppb & ug/L): 1
43. Element Sn, Wavelength (mm) : 235.484, LOD (ppb & ug/L): 10
44. Element Sr, Wavelength (mm) : 407.771, LOD (ppb & ug/L): 0.15
45. Element Ta, Wavelength (mm) : 226.230, LOD (ppb & ug/L): 6
46. Element Tb, Wavelength (mm) : 350.917, LOD (ppb & ug/L): 1
47. Element Ti, Wavelength (mm) : 334.941, LOD (ppb & ug/L): 0.2
48. Element TL, Wavelength (mm) : 261.861, LOD (ppb & ug/L): 05
49. Element Tm, Wavelength (mm) 313.126, LOD (ppb & ug/L): 0.3
50. Element V, Wavelength (mm) : 309.418, LOD (ppb & ug/L): 0.5
51. Element W, Wavelength (mm) : 207.911, LOD (ppb & ug/L): 4
52. Element Y, Wavelength (mm) : 371.030, LOD (ppb & ug/L): 0.2
53. Element Yb, Wavelength (mm) : 328.937, LOD (ppb & ug/L): 0.2
54. Element Zn, Wavelength (mm) : 213.856, LOD (ppb & ug/L): 0.5
55. Element Zr, Wavelength (mm) : 343.823, LOD (ppb & ug/L): 0.4
56. Element K, Wavelength (mm) : 766.490, LOD (ppb & ug/L): 60
57. Element Cs, Wavelength (mm) : 455.531, LOD (ppb & ug/L): 5000
Measurement Range :
1. Element Ag, Wavelength (mm) : 328.068, LOD (ppb & ug/L): 0.3
2. Element Al, Wavelength (mm) : 396.152, LOD (ppb & ug/L): 2
3. Element As, Wavelength (mm) : 193.696, LOD (ppb & ug/L): 4
4. Element Au, Wavelength (mm) : 242.795, LOD (ppb & ug/L): 1
5. Element B, Wavelength (mm) : 249.773, LOD (ppb & ug/L): 1
6. Element Ba, Wavelength (mm) : 445.403, LOD (ppb & ug/L): 0.1
7. Element Be, Wavelength (mm) : 313.042, LOD (ppb & ug/L): 0.2
8. Element Bi, Wavelength (mm) : 313.042, LOD (ppb & ug/L): 5
9. Element Ca, Wavelength (mm) : 396.847, LOD (ppb & ug/L): 0.2
10. Element Cd, Wavelength (mm) : 214.438, LOD (ppb & ug/L): 0.3
11. Element Ce, Wavelength (mm) : 413.765, LOD (ppb & ug/L): 1.5
12. Element Co, Wavelength (mm) : 228.616, LOD (ppb & ug/L): 1
13. Element Cr, Wavelength (mm) : 267.716, LOD (ppb & ug/L): 1
14. Element Cu, Wavelength (mm) : 324.754, LOD (ppb & ug/L): 1
15. Element Dy, Wavelength (mm) : 353.170, LOD (ppb & ug/L): 0.3
16. Element Er, Wavelength (mm) : 337.271, LOD (ppb & ug/L): 0.3
17. Element Eu, Wavelength (mm) : 381.967, LOD (ppb & ug/L): 0.2
18. Element Fe, Wavelength (mm) : 238.204, LOD (ppb & ug/L): 1
19. Element Ga, Wavelength (mm) : 294.364, LOD (ppb & ug/L): 3
20. Element Gd, Wavelength (mm) : 342.247, LOD (ppb & ug/L): 0.5
21. Element Hf, Wavelength (mm) : 277.336, LOD (ppb & ug/L): 1
22. Element HO, Wavelength (mm) : 345.600, LOD (ppb & ug/L): 0.5
23. Element La, Wavelength (mm) : 333.749, LOD (ppb & ug/L): 0.5
24. Element Lu, Wavelength (mm) : 261.542, LOD (ppb & ug/L): 0.2
25. Element Mg, Wavelength (mm) : 279.553, LOD (ppb & ug/L): 0.2
26. Element Mn, Wavelength (mm) : 257.610, LOD (ppb & ug/L): 0.2
27. Element Mo, Wavelength (mm) : 202.030, LOD (ppb & ug/L): 1
28. Element Nb, Wavelength (mm) : 309.611, LOD (ppb & ug/L): 1
29. Element Nd, Wavelength (mm) : 401.225, LOD (ppb & ug/L): 1.5
30. Element Ni, Wavelength (mm) : 221.647, LOD (ppb & ug/L): 1
31. Element Na, Wavelength (mm) : 588.995, LOD (ppb & ug/L): 29
32. Element P, Wavelength (mm) : 213.618, LOD (ppb & ug/L): 6
33. Element Pb, Wavelength (mm) : 220.353, LOD (ppb & ug/L): 5
34. Element Pd, Wavelength (mm) : 340.458, LOD (ppb & ug/L): 2
35. Element Pr, Wavelength (mm) : 390.844, LOD (ppb & ug/L): 2
36. Element Re, Wavelength (mm) : 227.525, LOD (ppb & ug/L): 3
37. Element Rb, Wavelength (mm) : 780.023, LOD (ppb & ug/L): 150
38. Element Sb, Wavelength (mm) : 206.833, LOD (ppb & ug/L): 6
39. Element Sc, Wavelength (mm) : 361.384, LOD (ppb & ug/L): 0.5
40. Element Se, Wavelength (mm) : 196.026, LOD (ppb & ug/L): 8
41. Element Si, Wavelength (mm) : 251.611, LOD (ppb & ug/L): 5
42. Element Sm, Wavelength (mm) : 359.260, LOD (ppb & ug/L): 1
43. Element Sn, Wavelength (mm) : 235.484, LOD (ppb & ug/L): 10
44. Element Sr, Wavelength (mm) : 407.771, LOD (ppb & ug/L): 0.15
45. Element Ta, Wavelength (mm) : 226.230, LOD (ppb & ug/L): 6
46. Element Tb, Wavelength (mm) : 350.917, LOD (ppb & ug/L): 1
47. Element Ti, Wavelength (mm) : 334.941, LOD (ppb & ug/L): 0.2
48. Element TL, Wavelength (mm) : 261.861, LOD (ppb & ug/L): 05
49. Element Tm, Wavelength (mm) 313.126, LOD (ppb & ug/L): 0.3
50. Element V, Wavelength (mm) : 309.418, LOD (ppb & ug/L): 0.5
51. Element W, Wavelength (mm) : 207.911, LOD (ppb & ug/L): 4
52. Element Y, Wavelength (mm) : 371.030, LOD (ppb & ug/L): 0.2
53. Element Yb, Wavelength (mm) : 328.937, LOD (ppb & ug/L): 0.2
54. Element Zn, Wavelength (mm) : 213.856, LOD (ppb & ug/L): 0.5
55. Element Zr, Wavelength (mm) : 343.823, LOD (ppb & ug/L): 0.4
56. Element K, Wavelength (mm) : 766.490, LOD (ppb & ug/L): 60
57. Element Cs, Wavelength (mm) : 455.531, LOD (ppb & ug/L): 5000
Feature
1. High-stability RF output, with stable light source and low detection limit that can reach the level of PPb (one billionth) at minimum.2. The working curve has wide linear range that reach 5-6 orders of magnitudes.
3. Multiple elements are analyzed at the same time with fast analytical speed and wide range of applications. It can almost analyze all metallic and part of non-metallic elements in periodic table of elements.
4. Excellent optical system, advanced control system makes sure of the signal-background ratio accurate.
5. Imported key components: to ensure the accuracy and sensitively of the instrument.
6. Minimal matrix effect 99% of the sample without matrix separation.
7. Wide measuring range: ultra-volume to the constant analysis.
8. Excellent precision: relative standard deviation RSD≤1.5%
9. Stability: the relative standard deviation RSD≤2.0%
10. Rapid analysis: sequential scan elements per minute, the fastest in more than 15.
11. Analysis of many elements: 70 metal elements can be analyzed and also some non-metallic elements.
12. Low detection limit: ug/L level
13. Do qualitative and quantitative analysis:
14. English operating software to make it easier to use easily, the data processing system provides a variety of functions, the output data can be print.
15. TR-ICP-99K ICP Spectrometer uses analysis software with convenient operations and powerful functions. It can also realize functions including measurement, data processing, correction and data output.
Use
1. Steel and its alloys include carbon steel, cast iron, alloy steel, high purity steel, ferroalloys, etc.2. Non-ferrous metals and their alloys include non-ferrous metals and their alloys, rare metals and their alloys, precious metals, rare earth elements and their compounds.
3. Water quality samples such as drinking water, surface water, waste water, mineralized water, electroplating waste water.
4. Environmental samples include soil atmospheric dust, fly ash.
5. Mineral samples such as geological samples, ores and minerals.
6. Inorganic non-metallic materials.
7. Chemical products include chemical reagents, inorganic materials, cosmetics, oil (gasoline, diesel, lubricating oil, C5 and other synthetic gasoline raw materials, oleic acid) petroleum catalysts, urea solutions.
8. Food and drink.
9. Animal, plant and biochemical samples such as plants, Chinese medicine and animal tissues, biochemical samples.
10. Nuclear industry products such as fuel, nuclear.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
