Gaotek Gas Detector 4 in 1

Sebelum PPN:
Rp28.999.900
Spesifikasi
MaterialABS Plastic
Operating Temperature (°C)-20-50 (except LEL is 0~40°C)
Display2.4\" HD display
Resolution0.1%vol/1umo/mol(ppm)/1% LEL
Dimensions (LxWxH) (mm)145x69x28
Battery Runtime (hour)6-8 or so
Four Alarm MethodsSound Alarm, Light flashing, Vibrating alert, Screen shows, adjustable alarm values, alarm sound up to 80db
Gas Measurement RangeO2: 0~30%vol, CO: 0~999umo/mol(ppm), H2S:0~100 umo/mol(ppm), EX (combustible ):0~100%LEL
Gas TypeOxygen/carbon monoxide/hydrothion/combustible gas( O2/CO/H2S/LEL)
Low/High Alarm/Alarm SettingYes
Operating Humidity (%RH)<95 (no dew)
Power3.7V li-battery (Built-in)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Detektor 4 macam gas dari Bosean.
- Model terbaru. Industrial grade
- Anti-slip grip rubber. Waterproof, Dust-proof, Explosion-proof
- Deteksi bisa diffusion method, dan pump method

Mendeteksi:
1. Oksigen (O2)
2. Karbon Monoksida (CO)
3. Hidrogen Sulfida (H2S)
4. Gas mudah meledak (EX/LEL/CH4)
Feature
1. SENSOR: High quality electrochemical sensors Made in the UK. Oxygen (O2), Carbon Monoxide (CO), Hydrogen Sulfide (H2S) and Combustibles (LEL). Comes FACTORY CALIBRATED. Turn ON and GO.
2. DETECT: Detection error better than ≤±5% F.S. and response time: T<30s. Zero and span calibration options.
3. ALARMS: Adjustable audio, visual, and vibration alarms alert when preset levels are reached. Alarm digital time stamp and logging.
4. STRONG: Robust design made of high strength ABS and Anti-slip grip rubber. Waterproof, dust-proof and explosion-proof exceeding Exib IIB T3 Gb.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait