YESAIR Gas Analyser Ambient 2 Channel (Alat Analisa Gas)

Sebelum PPN:
Rp269.999.900
Spesifikasi
Size (cm)not including antenna or particulate sensor : 19x7.8x9.9; including antenna and particulate housing : 25.4x12.7x8.9
CaseHard plastic storage/carrying case with foam lining
EnclosureRugged ABS / Polycarbonate (UL94 rated)
Diffusion ModelSample air is diffused naturally over the gas sensors
Sampling of Gas Pump ModelInternal sample pump automatically draws in sample of target gas environment
Electrical Power Standard3x rechargable 3.6V NiMH batteries (8 hours continuous operation time) with plug-in battery charger/wall adapter (100-240V,50-60Hz) Optional: Alkaline AA batteries x 3 Optional: External Battery Pack

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The YESAIR is a battery powered, portable air quality detection and data logging instrument designed for intermittent or continuous indoor air quality monitoring. It is available in two models (Pump or Dilusion). Each can be configured as a multi-channel operation, with a selection of more than 30 different plug and play gas sensors, including a particulate sensor and an optional huge capacity data logging SD memory card. Both models come with one temperature sensor, one relative humidity (RH) sensor, the capacity for 5 internal gas sensors consisting of a maximum of three electrochemical toxic gas or oxygen sensors plus two high current draw sensors such as an infrared, PID, catalytic or particulate sensor.
Sensor readings, battery level and data logging status can be viewed live on the multi-line, backlit, LCD display. The optional YES Viewer Logger package consists of a 2 GB SD memory card with card reader, a USB cable and YES Viewer software. The card reader can be used to store or transfer data. Alternatively, data can be downloaded to a computer using the mini USB connection. The YES Viewer PC software allows users to analyze and graph data. An optional sampling probe is available with the Pump model. The probe has a 10 inch wand and 30 inches of tubing that its onto the nozzle and allows you to reach into areas that are difficult to access.

Ulasan Produk

Tidak ada ulasan