Schuett-Biotec Pestle For Eppendorf Tubes

Sebelum PPN:
Rp1.799.900
Spesifikasi
MaterialStainless Steel; PP
Capacity (ml)1.5/2.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
EPPI-pestle made of polypropylene, tapered and quick-grip clamp

for homogenizing of cells and tissues with 1,5/2,0 ml EPPENDORF test tubes (exact fit) suitable for all established homogenizers.
EPPI-pestle made of auTOClavable Polypropylene (reusable), quick-grip clamp made of stainless steel. Allows for exchanging the pestle without stopping the motor. Holding the the vessel in one hand, changing the pestle with the other hand. Enhances productivity while totally eliminating crosscontamination. Sterile working with serial samples is possible. Quick-grip clamp is suitable for all chucks with 8 mm clamp.

EPPI-pestle made of stainless steel, tapered

for homogenizing of cells and tissues with 1,5 ml/2,0 ml EPPENDORF test tubes (exact fit).
cut from solid material, no grooves, no cross-contamination.
Maximal homogenate extrusion by special constructed shaft. Suitable for use with liquid nitrogen.

Ulasan Produk

Tidak ada ulasan