Schuett-Biotec Eggpunch

Sebelum PPN:
Rp109.999.900
Spesifikasi
MaterialStainless Steel
Overall Diameter (mm)28
Compressed Air Range (bar)3 to 6 (50 to 100psi)
Knife Diameter (mm)25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pneumatic egg-opener
'- opening of 60 embryonated chicken eggs per minutes
- clean and circular facture
- sterilizable
- handheld


The handy EggPunch is made of stainless steel with black foam grip and easy to handle.
- Quick and clean
The device was designed for rapid and clean opening of embryonated chicken eggs by using air pressure. As the trigger button is pushed and released the knife makes a clean, circular fracture (Ø 25 mm) in embryonated chicken eggs.
- Convenient
The lower air sack membrane is exposed, intact and readily accessible.
- Easy
The EggPunch may be sterilized by suitable disinfectants (e.g. alcohol). It should not be totally immersed in liquids.

Ulasan Produk

Tidak ada ulasan