Schuett-Biotec Easyloop Semi-Automated Flame Sterilization Carousel (Alat Sterilisasi Api)

Sebelum PPN:
Rp44.999.900
Spesifikasi
MaterialAluminium
Dimensions (WxHxD) (mm)150x310x190

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- time-saving
- easy-to-use
- increases the life of inoculating loops significantly
- for up to 6 inoculating loops holders simultaneously

Our semi-automated flame sterilization carousel is suitable for precise and time-controlled flaming of 6 inoculating loop-holders and inoculating loops.
The inoculating loop is placed into the carousel after use and is sterilized immediately after turning the holder in flaming position, so that a sterile cooled inoculating loop is available at any time.

The flame sterilization carousel is operated in combination with our schuett phoenix II Safety Bunsen Burner. The sterilization time is precisely and infinitely adjustable (1 s to 120 min). The rotation is effected manually, while the flaming process is fully automated and only starts after the used inoculating loop has been turned to flaming position. This saves time and gas consumption is minimized.

Thanks to the precise time control, the life of the inoculating loops is significantly increased. The almost vertical flaming position of the inoculating loop facing the bottom, avoids running of contaminated liquid towards the inoculating loop shaft and inoculating loop holder. Due to this optimum position, the holders are flame-sterilized in a way that prevents contamination even when inoculating from long tubes.

The carousel has been designed for continuous work-flow with sample series.

Ulasan Produk

Tidak ada ulasan