Schuett-Biotec Anaerobic Jars with Petri Dish Rack

Sebelum PPN:
Rp25.999.900
Spesifikasi
MaterialRobust stainless steel
Inner Diameter (mm)175
Inner Height (mm)260

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For the cultivation of anaerobic and microaerophilic microorganisms in a defined, rapidly generated and optimum gas atmosphere.
Anaerobic methods:
1. Evacuating (with vacuum pump) and filling with gas (e.g. nitrogen) without chemical accessories.
2. Chemical anaerobic systems (GasPacks), available as accessories.

Jars:
- break-proof and non-ageing
- made of robust stainless steel or transparent polycarbonate

Lids:
- UV-resistant plastic or transparent PC
- with two corner valves incl. tube clips for flushing and vacuum hoses (5 mm inner-Ø)*
- with manometer for exact control of the vacuum or over pressure (-1 to 0.2 bar)*
- On request, the lids are available as custom-made versions, e.g. made of other material, without valves/manometer or equipped with high-temperature manometer. Racks (optional): For Petri dishes, multiwell plates or test tubes. Equipped with holder for anaerobic systems. *except type "eco".

Ulasan Produk

Tidak ada ulasan