HighPoint Sliding Door Cabinet with Plastic Base Five Series

Sebelum PPN:
Rp1.999.900
Spesifikasi
MaterialParticle Board Density 680 Kg/m3
ColorW54
Dimension WxDxH (mm)800x390x1320
Door Panel Thickness (mm)18
Top Board Thickness (mm)25
Table Top ProfileDuck Nose

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HighPoint FIVE has always been reliable on its renowned durability. Its signature “Duck Nose” Profile ensures all day working comfort.

Ulasan Produk

Tidak ada ulasan