Mitsubishi Pencil (Uni-Ball) Kurtoga Uni Alpha Gel Mounted Type

Sebelum PPN:
Rp129.900 - Rp139.900
Spesifikasi
MaterialPC resin + transfer printing, with gel sand grip
Product TypeBody
Mass (g)20.6
MethodEquipped with knock type and Kurtoga engine
Core Diameter (mm)0.5
Dimensions (Shaft Diameter Φ x Thickness x Total Length) (mm)13.1x17.2x139.8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Soft and elastic α GEL is used for the grip.
Achieves an excellent fit and a soothing comfort!
Equipped with "Kurutoga engine" that keeps spinning around the core

Ulasan Produk

Tidak ada ulasan

Halaman Terkait