Mitsubishi Pencil (Uni-Ball) Jet Stream Multifunction Pen 3, 1 0.7Mm (Pulpen / Bolpoin)

Sebelum PPN:
Rp92.900
Spesifikasi
Product TypeBody
Ink ColorBlack / red / blue
InkJet stream ink (oil-based)
MethodKnock type
Core Diameter (mm)0.5
Line WidthFine point
Number of Colors3 colors + mechanical pen
Pen RefillsSXR-80-07
Tip Size (mm)0.7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Smooth writing taste that makes you addicted.
Equipped with ultra-low friction jet stream ink. A multifunctional ballpoint pen with 3 colors (black, red, blue) and sharp functions.
3 colors + mechanical pencil

Ulasan Produk

Tidak ada ulasan