Mitsubishi Pencil (Uni-Ball) Jet Stream 3-Color Ballpoint Pen 0.38Mm (Pulpen / Bolpoin)

Sebelum PPN:
Rp59.900
Spesifikasi
Thickness (mm)15.9
Overall Length (mm)143.7
Product TypeBody
Mass (g)11.5
InkJet stream ink (oil-based)
Ink ColorBlack / red / blue
Line WidthExtra fine
MethodKnock type
Number of Colors3 colours
Pen RefillsSXR-80-38
Shank Diameter (mm)12.2
Tip Size (mm)0.38

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Smooth writing taste that makes you addicted.
Equipped with ultra-low friction jet stream ink. It is a multi-colored ballpoint pen with 3 colors (black, red, blue) of the ballpoint pen.

Ulasan Produk

Tidak ada ulasan