Mitsubishi Pencil (Uni-Ball) Hahatoko Powerful Name 10 Pieces (Pulpen / Bolpoin)

Sebelum PPN:
Rp239.900
Spesifikasi
TypeTwin
Product TypeDisposable main body
Mass (g)11.5
Ink ColorBlack
InkOil-based ink
External dimensions (depth D x width W x height H) (mm)16.8x12.8x145.6
Line WidthExtra-fine / fine print
Line Width (mm)Extra fine 0.4 / fine 0.9
Quantity10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A new brand for school children, a simple and natural design with a Scandinavian taste "hahatoco" series Based on the concept of "a design that makes mothers excited with their children", the motifs such as animals and landscapes are simple and simple with warm colors. Finished naturally. Clear blackness. Hard to bleed even when rubbed. Oil-based felt-tip pen Powerful name. Extra-fine and fine print twin type.

Ulasan Produk

Tidak ada ulasan